Sanitary 1-1/2 x 1 in. 316L Stainless Steel Butt Weld Eccentric Reducer (Polished)
Sanitary 1-1/2 x 1 in. 316L Stainless Steel Butt Weld Eccentric Reducer (Polished)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 1-1/2" X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
- ECCENTRIC BUTT WELD REDUCER
- Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 2
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.15