This product requires certification to purchase.

Sanitary 1-1/2 x 3/4 in. 316L Stainless Steel Tri-Clamp End Ferrule

Steel & O’Brien

Sanitary 1-1/2 x 3/4 in. 316L Stainless Steel Tri-Clamp End Ferrule

  • Fast #
  • Part #S31WMP15X75316
  • Item #10174226
  • Manufacturer Part #31WMP-1.5X.75-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1-1/2 x 3/4 in. 316L Stainless Steel Tri-Clamp End Ferrule

  • Fast #
  • Part #S31WMP15X75316
  • Item #10174226
  • Manufacturer Part #31WMP-1.5X.75-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 31WMP - REDUCING FERRULE - 1-1/2" X 3/4" X .625" OAL (TAPERED), Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified
  • CLAMP END REDUCING FERRULE
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1-1/2 in - 3/4 in
Fitting Type:
Reducing, Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.15 lb