Sanitary 1-1/2 x 3/8 in. 316L Stainless Steel Tri-Clamp x Barbed Adapter
Sanitary 1-1/2 x 3/8 in. 316L Stainless Steel Tri-Clamp x Barbed Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 14MPHR - RUBBER HOSE ADAPTER - 1-1/2" X 3/8" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
- CLAMP X HOSE BARB
- Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Clamp
- End Connection 2:
- Barbed
- End Connections:
- Clamp x Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1-1/2 in x 3/8 in
- Fitting Type:
- Hose Adapter
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.17 lb