This product requires certification to purchase.

Sanitary 1 in 316L Stainless Steel Male I-Line Solid End Cap

Steel & O’Brien

Sanitary 1 in 316L Stainless Steel Male I-Line Solid End Cap

  • Fast #
  • Part #S16AI14I1316
  • Item #10173273
  • Manufacturer Part #16AI-14I-1-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in 316L Stainless Steel Male I-Line Solid End Cap

  • Fast #
  • Part #S16AI14I1316
  • Item #10173273
  • Manufacturer Part #16AI-14I-1-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 16AI-14I - MALE I-LINE END CAP - 1", These stainless steel sanitary fittings have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • MALE I-LINE END CAP
  • Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Male
End Connections:
Male
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
End Cap
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global