Sanitary 1 in., 1 1/2 & 2 in. 316 Stainless Steel Narrow Strainer Spring Electropolished
Sanitary 1 in., 1 1/2 & 2 in. 316 Stainless Steel Narrow Strainer Spring Electropolished
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- NARROW STRAINER SPRING
- Remove particulates from sanitary process lines with the straight-line strainer.
- NARROW STRAINER SPRING - ELECTROPOLISH - 1" , 1 1/2" & 2", Part of the Strainer/Filter assembly to support the distributor cap, backup tube and strainer., Material Test Reports Supplied
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- BAA Compliant:
- No
- Coating:
- 32Ra Polished
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1 in x 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Spring
- Temperature Range:
- -40 to 450 Deg F
- Valve Body Material:
- 316 Stainless Steel
- Weight:
- 0.32 lb