Sanitary 1 in. 304 Stainless Steel Butt Weld Long Cross (Unpolished)
Sanitary 1 in. 304 Stainless Steel Butt Weld Long Cross (Unpolished)
All Sizes
Product Details
Product Details
- 9W - BUTT WELD LONG CROSS - UNPOLISHED - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
- WELD LONG CROSS
- Clamp cross is available in stainless steel 304 and 316L alloys. Tri-clamp ends allow for the intersection of two processing lines. Clamp fittings are required to complete installation.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connection 4:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cross, Long
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global