Sanitary 1 in. 304 Stainless Steel I-Line Single Pin Clamp w/ Rocket Wing Nut
Sanitary 1 in. 304 Stainless Steel I-Line Single Pin Clamp w/ Rocket Wing Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 13IS - I-LINE CLAMP (SINGLE PIN) - 1" & 1-1/2" - ROCKET NUT, Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket.
- SINGLE PIN I-LINE CLAMP W/ ROCKET NUT
- I-Line fitting clamps ensure a leak-resistant, even connection to ensure rigidity of your sanitary process line systems. Interlocking design allows for a safe, compression connection reducing the chance of gasket interfering with process line product or over tightening. I-Line fittings are the most durable with regards to vibration, temperature, and pressure
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1 in - 1-1/2 in
- Fitting Type:
- Clamp, Rocket Wing Nut
- Material:
- Stainless Steel
- Material Type:
- CF8
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.81 lb