This product requires certification to purchase.

Sanitary 1 in. 304 Stainless Steel Plain John Perry Short Weld Ferrule

Steel & O’Brien

Sanitary 1 in. 304 Stainless Steel Plain John Perry Short Weld Ferrule

  • Fast #
  • Part #S14PRFJP1304
  • Item #10172660
  • Manufacturer Part #14PRFJP-1-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in. 304 Stainless Steel Plain John Perry Short Weld Ferrule

  • Fast #
  • Part #S14PRFJP1304
  • Item #10172660
  • Manufacturer Part #14PRFJP-1-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 14PRFJP - PLAIN JOHN PERRY SHORT WELD FERRULE - 1", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified
  • PLAIN SHORT WELD FERRULE
  • Bevel Seat Ferrules are available in both 304 and 316 stainless steel alloy. These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
0.08 lb