This product requires certification to purchase.

Sanitary 1 in. 304 Stainless Steel Threaded Bevel Seat x Heavy Wall Weld Ferrule

Steel & O’Brien

Sanitary 1 in. 304 Stainless Steel Threaded Bevel Seat x Heavy Wall Weld Ferrule

  • Fast #
  • Part #S15W1304
  • Item #10173070
  • Manufacturer Part #15W-1-304
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in. 304 Stainless Steel Threaded Bevel Seat x Heavy Wall Weld Ferrule

  • Fast #
  • Part #S15W1304
  • Item #10173070
  • Manufacturer Part #15W-1-304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 15W - THREADED BEVEL SEAT FERRULE TANK SPUD (HEAVY) - 1", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., 3-A Certified, CRN Certified
  • THREADED BEVEL SEAT HEAVY WALL
  • Ferrule fittings provide a leak-resistant seal, joining two separate tube fitting components. Available in both 304 and 316L Stainless Steel alloys, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
0.3 lb