Sanitary 1 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)
Sanitary 1 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
All Sizes
Product Details
Product Details
- 14RMP - RECESSLESS FERRULE - 1", Commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place., CRN Certified
- CLAMP X ROLL-ON
- Roll-on expanding ferrules are available in both 304 & 316L stainless steel alloy. Product is NOT 3A certified. Roll-on ferrules are typically used in the dairy and poultry industries.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.16