This product requires certification to purchase.

Sanitary 1 in. 304 Stainless Steel Tri-Clamp x Weld Adapter

Steel & O’Brien

Sanitary 1 in. 304 Stainless Steel Tri-Clamp x Weld Adapter

  • Fast #
  • Part #S19MPX1304
  • Item #10173007
  • Manufacturer Part #19MPX-1-304
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in. 304 Stainless Steel Tri-Clamp x Weld Adapter

  • Fast #
  • Part #S19MPX1304
  • Item #10173007
  • Manufacturer Part #19MPX-1-304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 19MPX - CLAMP X SCH 10 PIPE ADAPTER - 1" T/C X 1" SCH 10 BW X 1-1/8" OAL, These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and permanent butt weld connections to Schedule 10 piping or fittings.
  • CLAMP X SCH 10 PIPE ADAPTER
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Weld
End Connections:
Clamp x Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
1-1/8 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Schedule Class:
10
Weight:
0.29 lb