This product requires certification to purchase.

Sanitary 1 in. 316L Stainless Steel Clamp 45° Elbow

Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Clamp 45° Elbow

  • Fast #
  • Part #S2KMP1316
  • Item #10172835
  • Manufacturer Part #2KMP-1-316
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Clamp 45° Elbow

  • Fast #
  • Part #S2KMP1316
  • Item #10172835
  • Manufacturer Part #2KMP-1-316
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 2KMP - CLAMP 45 DEGREE ELBOW - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP END 45° ELBOW
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food and Beverage, Dairy Processing, Cosmetics
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global