This product requires certification to purchase.

Sanitary 1 in. 316L Stainless Steel Female I-Line End x Long Butt Weld Ferrule

Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Female I-Line End x Long Butt Weld Ferrule

  • Fast #
  • Part #S15WLI1316
  • Item #10173193
  • Manufacturer Part #15WLI-1-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Female I-Line End x Long Butt Weld Ferrule

  • Fast #
  • Part #S15WLI1316
  • Item #10173193
  • Manufacturer Part #15WLI-1-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 15WLI - FEMALE I-LINE LONG WELD FERRULE - 1", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • FEMALE I-LINE LONG WELD FERRULE
  • Ferrule fittings provide a leak-resistant seal, joining two separate tube fitting components. Available in both 304 and 316L Stainless Steel alloys, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
FM Approved:
No
Fits Pipe Size:
1 in
Fitting Type:
Ferrule, Long
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.352 lb