Sanitary 1 in. 316L Stainless Steel Threaded Bevel Seat x Heavy Wall Weld Ferrule
Sanitary 1 in. 316L Stainless Steel Threaded Bevel Seat x Heavy Wall Weld Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 15W - THREADED BEVEL SEAT FERRULE TANK SPUD (HEAVY) - 1", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., Material Test Reports Supplied, 3-A Certified, CRN Certified
- THREADED BEVEL SEAT HEAVY WALL
- Ferrule fittings provide a leak-resistant seal, joining two separate tube fitting components. Available in both 304 and 316L Stainless Steel alloys, providing both strength and durability.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.3 lb