This product requires certification to purchase.

Sanitary 1 in. 316L Stainless Steel Tri-Clamp x Heavy Tank Weld Ferrule

Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Tri-Clamp x Heavy Tank Weld Ferrule

  • Fast #
  • Part #S14MPW1316
  • Item #10172592
  • Manufacturer Part #14MPW-1-316
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 in. 316L Stainless Steel Tri-Clamp x Heavy Tank Weld Ferrule

  • Fast #
  • Part #S14MPW1316
  • Item #10172592
  • Manufacturer Part #14MPW-1-316
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 14MPW - TANK WELDING FERRULE (HEAVY) - 1" X 1.625" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP X HEAVY TANK WELD
  • Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.32