Sanitary 1 in. 316L Stainless Steel Tri-Clamp x Weld Adapter
Sanitary 1 in. 316L Stainless Steel Tri-Clamp x Weld Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- 19MPX - CLAMP X SCH 10 PIPE ADAPTER - 1" T/C X 1" SCH 10 BW X 1-1/8" OAL, These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and permanent butt weld connections to Schedule 10 piping or fittings. , Material Test Reports Supplied
- CLAMP X SCH 10 PIPE ADAPTER
- Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Clamp
- End Connection 2:
- Weld
- End Connections:
- Clamp x Weld
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 1-1/8
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 10
- Weight:
- 0.29