This product requires certification to purchase.

Sanitary 1 x 1 in. 304 Stainless Steel Tri-Clamp x FPT Adapter

Steel & O’Brien

Sanitary 1 x 1 in. 304 Stainless Steel Tri-Clamp x FPT Adapter

  • Fast #
  • Part #S22MP1304
  • Item #10173616
  • Manufacturer Part #22MP-1-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 1 x 1 in. 304 Stainless Steel Tri-Clamp x FPT Adapter

  • Fast #
  • Part #S22MP1304
  • Item #10173616
  • Manufacturer Part #22MP-1-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 22MP - CLAMP X FNPT ADAPTER - 1" X 1" X 1.625" - (WRENCH FLATS), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections.
  • CLAMP X FNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
FNPT
End Connections
Clamp x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Weight
0.83 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Adapter
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
NSF Certified
No
Origin
Global