This product requires certification to purchase.

Sanitary 10 in 304 Stainless Steel Tri-Clamp Solid End Cap

Steel & O’Brien

Sanitary 10 in 304 Stainless Steel Tri-Clamp Solid End Cap

  • Fast #
  • Part #S16AMP10304
  • Item #10173390
  • Manufacturer Part #16AMP-10-304
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 10 in 304 Stainless Steel Tri-Clamp Solid End Cap

  • Fast #
  • Part #S16AMP10304
  • Item #10173390
  • Manufacturer Part #16AMP-10-304
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 16AMP - CLAMP END CAP - 10" X .5" OAL, These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified
  • CLAMP SOLID END CAP
  • Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
End Cap
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global