Sanitary 10 in. 304 Stainless Steel Single Pin Clamp w/ Rocket Wing Nut
Sanitary 10 in. 304 Stainless Steel Single Pin Clamp w/ Rocket Wing Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 13MHHM - TRI-CLAMP (SINGLE PIN) - 10" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
- Heavy Duty Single Pin Clamp w/ Rocket Nut
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Single Pin Clamp, Rocket Wing Nut
- Material:
- Stainless Steel
- Material Type:
- CF8
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 5.25 lb