Sanitary 12 in. 316 Stainless Steel Tri-Clamp High Pressure Bolted Clamp
Sanitary 12 in. 316 Stainless Steel Tri-Clamp High Pressure Bolted Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 13ASME - ASME 3-BOLT CLAMP W/ SAFETY HINGE - 12", Designed for ASME pressure applications, these clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Supplied with pressure rating., Material Test Reports Supplied
- ASME High Pressure 3-Bolt Clamp w/ Stainless Nuts & Safety Hinge
- The double bolt heavy-duty clamp is made from 316 stainless steel alloy for high-pressure situations. It is used to join two separate tri-clamp ends to one another. Sizes on this product range from 1" up to 12 inches in diameter. Atri-clamp rubber gasketshould be placed between the two flange ends to ensure proper fit and secure connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Bolted Clamp
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 15.1 lb