This product requires certification to purchase.

Sanitary 2-1/2 in. 304 Stainless Steel Butt Weld 45° Polished Elbow

Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Butt Weld 45° Polished Elbow

  • Fast #
  • Part #SL2KS257304
  • Item #10173603
  • Manufacturer Part #L2KS-2.5-7-304
3.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Butt Weld 45° Polished Elbow

  • Fast #
  • Part #SL2KS257304
  • Item #10173603
  • Manufacturer Part #L2KS-2.5-7-304
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • L2KS - WELD STD 45 ELBOW - 32RA ID, 32RA OD - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
  • WELD LONG 45° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food and Beverage, Dairy Processing, Cosmetics
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global