Sanitary 2-1/2 in. 304 Stainless Steel High Pressure Tri-Clamp
Sanitary 2-1/2 in. 304 Stainless Steel High Pressure Tri-Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 13MHP - TRI-CLAMP (HIGH PRESSURE) - 40/BOX - 2-1/2" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
- HIGH PRESSURE 2-BOLT CLAMP W/ BRASS NUTS
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Bolted Clamp
- Material:
- Stainless Steel
- Material Type:
- CF8
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 1.46 lb