This product requires certification to purchase.

Sanitary 2-1/2 in. 304 Stainless Steel Single Pin Tri-Clamp w/ Rocket Wing Nut

Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Single Pin Tri-Clamp w/ Rocket Wing Nut

  • Fast #
  • Part #S13MHHM25RWN304
  • Item #10172631
  • Manufacturer Part #13MHHM-2.5-RWN-304
3.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 in. 304 Stainless Steel Single Pin Tri-Clamp w/ Rocket Wing Nut

  • Fast #
  • Part #S13MHHM25RWN304
  • Item #10172631
  • Manufacturer Part #13MHHM-2.5-RWN-304
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 13MHHM - TRI-CLAMP (SINGLE PIN) - 2-1/2" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
  • Heavy Duty Single Pin Clamp w/ Rocket Nut
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
2-1/2 in
Fitting Type:
Single Pin Clamp, Rocket Wing Nut
Material:
Stainless Steel
Material Type:
CF8
NSF Certified:
No
Origin:
Global
Weight:
0.85 lb