This product requires certification to purchase.

Sanitary 2-1/2 in. 316L Stainless Steel Tri-Clamp End x Short Weld Ferrule

Steel & O’Brien

Sanitary 2-1/2 in. 316L Stainless Steel Tri-Clamp End x Short Weld Ferrule

  • Fast #
  • Part #S14WMP25316
  • Item #10172958
  • Manufacturer Part #14WMP-2.5-316
3.8 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 in. 316L Stainless Steel Tri-Clamp End x Short Weld Ferrule

  • Fast #
  • Part #S14WMP25316
  • Item #10172958
  • Manufacturer Part #14WMP-2.5-316
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 14WMP - SHORT WELDING FERRULE - 2-1/2" X 1/2" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP X WELD
  • Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than ourlong weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
2-1/2 in
Fitting Type:
Ferrule, Short
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.16 lb