This product requires certification to purchase.

Sanitary 2-1/2 x 1-1/2 in. 316L Stainless Steel Butt Weld Concentric Reducer (Unpolished)

Steel & O’Brien

Sanitary 2-1/2 x 1-1/2 in. 316L Stainless Steel Butt Weld Concentric Reducer (Unpolished)

  • Fast #
  • Part #S31W25X151316
  • Item #10174073
  • Manufacturer Part #31W-2.5X1.5-1-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 x 1-1/2 in. 316L Stainless Steel Butt Weld Concentric Reducer (Unpolished)

  • Fast #
  • Part #S31W25X151316
  • Item #10174073
  • Manufacturer Part #31W-2.5X1.5-1-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 2-1/2" X 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD END CONCENTRIC REDUCER
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
4
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.51