This product requires certification to purchase.

Sanitary 2-1/2 x 2-1/2 in. 316L Stainless Steel Tri-Clamp x FPT Adapter

Steel & O’Brien

Sanitary 2-1/2 x 2-1/2 in. 316L Stainless Steel Tri-Clamp x FPT Adapter

  • Fast #
  • Part #S22MP25316
  • Item #10173655
  • Manufacturer Part #22MP-2.5-316
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2-1/2 x 2-1/2 in. 316L Stainless Steel Tri-Clamp x FPT Adapter

  • Fast #
  • Part #S22MP25316
  • Item #10173655
  • Manufacturer Part #22MP-2.5-316
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 22MP - CLAMP X FNPT ADAPTER - 2-1/2" X 2-1/2" X 2.094" OAL - (NO HEX), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP X FNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
FNPT
End Connections:
Clamp x FNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Adapter
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
3.01 lb