Sanitary 2-1/2 x 2 in. 316L Stainless Steel Tri-Clamp End Ferrule
Sanitary 2-1/2 x 2 in. 316L Stainless Steel Tri-Clamp End Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 31WMP - REDUCING FERRULE - 2-1/2" X 2" X 1/2" OAL (TAPERED), Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified
- CLAMP END REDUCING FERRULE
- Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 2-1/2 in - 2 in
- Fitting Type:
- Reducing, Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.25 lb