This product requires certification to purchase.

Sanitary 2 in 316L Stainless Steel Solid End Cap

Steel & O’Brien

Sanitary 2 in 316L Stainless Steel Solid End Cap

  • Fast #
  • Part #S16A2316
  • Item #10173250
  • Manufacturer Part #16A-2-316
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in 316L Stainless Steel Solid End Cap

  • Fast #
  • Part #S16A2316
  • Item #10173250
  • Manufacturer Part #16A-2-316
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 16A - PLAIN BEVEL SEAT SOLID END CAP - 2", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • PLAIN BEVEL SEAT END CAP
  • Q-Line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 Stainless Steel alloy, providing both strength and durability.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Beveled
End Connections
Beveled
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
End Cap
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-20
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
FM Approved
No
ISO
ISO 9001
NSF Certified
No
Origin
Global