This product requires certification to purchase.

Sanitary 2 in. 304 Stainless Steel Butt Weld Long Cross (Unpolished)

Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Butt Weld Long Cross (Unpolished)

  • Fast #
  • Part #S9W21304
  • Item #10175000
  • Manufacturer Part #9W-2-1-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Butt Weld Long Cross (Unpolished)

  • Fast #
  • Part #S9W21304
  • Item #10175000
  • Manufacturer Part #9W-2-1-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 9W - BUTT WELD LONG CROSS - UNPOLISHED - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
  • WELD LONG CROSS
  • Clamp cross is available in stainless steel 304 and 316L alloys. Tri-clamp ends allow for the intersection of two processing lines. Clamp fittings are required to complete installation.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connection 4:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cross, Long
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global