This product requires certification to purchase.

Sanitary 2 in. 304 Stainless Steel Male I-Line End x Long Butt Weld Ferrule

Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Male I-Line End x Long Butt Weld Ferrule

  • Fast #
  • Part #S14WLI2304
  • Item #10172834
  • Manufacturer Part #14WLI-2-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Male I-Line End x Long Butt Weld Ferrule

  • Fast #
  • Part #S14WLI2304
  • Item #10172834
  • Manufacturer Part #14WLI-2-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 14WLI - MALE I-LINE LONG WELD FERRULE - 2", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., 3-A Certified, CRN Certified
  • MALE I-LINE LONG WELD FERRULE
  • Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than our long weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Weight
0.46 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Ferrule, Long
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
ISO
ISO 9001
NSF Certified
No
Origin
Global