This product requires certification to purchase.

Sanitary 2 in. 304 Stainless Steel Q-Line Short Weld Ferrule

Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Q-Line Short Weld Ferrule

  • Fast #
  • Part #S14WQ2304
  • Item #10172889
  • Manufacturer Part #14WQ-2-304
3.1 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Q-Line Short Weld Ferrule

  • Fast #
  • Part #S14WQ2304
  • Item #10172889
  • Manufacturer Part #14WQ-2-304
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 14WQ - Q-LINE SHORT WELDING FERRULE - 2", These stainless steel sanitary fittings are adapters that create a transition between butt weld connections and Q-Line fittings, which have a grooved mating interface creating a leak-proof connection when combined with a Q-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance.
  • Q-LINE SHORT WELDING FERRULE
  • Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than ourlong weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
2 in
Fitting Type:
Ferrule, Short
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.34 lb