Sanitary 2 in. 304 Stainless Steel Sch. 5 Tri-Clamp (For Pipe Size Ferrules)
Sanitary 2 in. 304 Stainless Steel Sch. 5 Tri-Clamp (For Pipe Size Ferrules)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 13MHHV - SCH 5 TRI-CLAMP - 2", Used to connect two separate Pipe size ends together creating a secure and leak-proof seal when combined with a separate gasket.
- HEAVY DUTY SINGLE PIN CLAMP - SCH5
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- CF8
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 5
- Weight:
- 0.6 lb