This product requires certification to purchase.

Sanitary 2 in. 304 Stainless Steel Swivel Joint Clamp Assembly

Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Swivel Joint Clamp Assembly

  • Fast #
  • Part #SA12MPS2304
  • Item #10173270
  • Manufacturer Part #A12MPS-2-304
3.6 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Swivel Joint Clamp Assembly

  • Fast #
  • Part #SA12MPS2304
  • Item #10173270
  • Manufacturer Part #A12MPS-2-304
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • A12MPS - SWIVEL JOINT CLAMP - 2", Wider than a standard clamp, swivel joint clamps are shipped as an assembly including at clamp, gasket, and collar that encircles the connection allowing for the joint to move smoothly when the clamp is tightened.
  • SWIVEL JOINT CLAMP ASSEMBLY
  • When combined with other Tri-Clamp fittings, clamps, and gaskets, sanitary spools can build a process line without the need for on-site welding and fabrication, and installed saving time.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Weight
0.81 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Clamp
Material
Stainless Steel
Material Type
CF8
Warranty & Product Information
NSF Certified
No
Origin
Global