Sanitary 2 in. 304 Stainless Steel Tri-Clamp End Cross
Sanitary 2 in. 304 Stainless Steel Tri-Clamp End Cross
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 9MP - CLAMP CROSS - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
- CLAMP END CROSS
- Clamp cross is available in stainless steel 304 and 316L alloys. Tri-clamp ends allow for the intersection of two processing lines. Clamp fittings are required to complete installation.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connection 4:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cross
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global