This product requires certification to purchase.

Sanitary 2 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

  • Fast #
  • Part #S28AMP2304
  • Item #10173819
  • Manufacturer Part #28AMP-2-304
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

  • Fast #
  • Part #S28AMP2304
  • Item #10173819
  • Manufacturer Part #28AMP-2-304
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 28AMP - LATERAL WYE, CLAMP ENDS - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance.
  • CLAMP END LATERAL WYE
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Lateral Wye
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
NSF Certified
No
Origin
Global