Sanitary 2 in. 316L Stainless Steel Butt Weld Long Radius 45° Polished Elbow
Sanitary 2 in. 316L Stainless Steel Butt Weld Long Radius 45° Polished Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 2KXL - WELD SWEEP 45 DEGREE ELBOW - 32RA ID, 32RA OD - 2" X 18" CLR, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
- WELD SWEEP 45° ELBOW
- Clamp Laterals are available in both 304 and 316L stainless steel alloys.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food and Beverage, Dairy Processing, Cosmetics
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Long Radius
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global