This product requires certification to purchase.

Sanitary 2 in. 316L Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

  • Fast #
  • Part #S13H2316
  • Item #10172528
  • Manufacturer Part #13H-2-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel HEX Nut (Acme Thread For Bevel Seat/John Perry)

  • Fast #
  • Part #S13H2316
  • Item #10172528
  • Manufacturer Part #13H-2-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 13H - HEX NUT - 2", Acme threaded hex nut that captures Bevel Seat, John Perry, and other similar types of connection components to create a leak-proof, secure, and rigid connection.
  • HEX NUT - ACME THREADED
  • Union Hexagonal Nuts for securing threaded bevel seat ferrules
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2-1/4 in
Size
2 in
Thread Length
82/125
Thread Size
2.561 mm
Width
3-1/1000 in
Characteristics & Features
Color Finish Name
Unpolished
Material
Stainless Steel
Material Type
316L
Thread Handing
Right
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Product Type
Hex Nut