This product requires certification to purchase.

Sanitary 2 in. 316L Stainless Steel Plain John Perry x Medium Weld End Ferrule

Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Plain John Perry x Medium Weld End Ferrule

  • Fast #
  • Part #SL14AJP2316
  • Item #10175253
  • Manufacturer Part #L14AJP-2-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Plain John Perry x Medium Weld End Ferrule

  • Fast #
  • Part #SL14AJP2316
  • Item #10175253
  • Manufacturer Part #L14AJP-2-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • L14AJP - PLAIN JOHN PERRY WELD TUBE FERRULE - 2", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified
  • PLAIN WELD TUBE FERRULE
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
2 in
Fitting Type:
Ferrule, Long
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
0.28 lb