This product requires certification to purchase.

Sanitary 2 in. 316L Stainless Steel Tri-Clamp End Tee

Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp End Tee

  • Fast #
  • Part #S7MP2316
  • Item #10174516
  • Manufacturer Part #7MP-2-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp End Tee

  • Fast #
  • Part #S7MP2316
  • Item #10174516
  • Manufacturer Part #7MP-2-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 7MP - CLAMP TEE - 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP END TEE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Tee
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
1.2 lb