This product requires certification to purchase.

Sanitary 2 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

  • Fast #
  • Part #SL14AM72316
  • Item #10175295
  • Manufacturer Part #L14AM7-2-316
3.5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule

  • Fast #
  • Part #SL14AM72316
  • Item #10175295
  • Manufacturer Part #L14AM7-2-316
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • L14AM7 - butt welding ferrule - 2" x 1-1/8" OAL, commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. Material test reports supplied, 3-A certified, CRN certified
  • Clamp x weld
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
2 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.2 lb