This product requires certification to purchase.

Sanitary 2 in. 316L Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

  • Fast #
  • Part #S14RMP2316
  • Item #10172833
  • Manufacturer Part #14RMP-2-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

  • Fast #
  • Part #S14RMP2316
  • Item #10172833
  • Manufacturer Part #14RMP-2-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 14RMP - RECESSLESS FERRULE - 2" X 1-5/16" OAL, Commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place., Material Test Reports Supplied, CRN Certified
  • CLAMP X ROLL-ON
  • Roll-on expanding ferrules are available in both 304 & 316L stainless steel alloy. Product is NOT 3A certified. Roll-on ferrules are typically used in the dairy and poultry industries.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
2 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.26