This product requires certification to purchase.

Sanitary 2 in. 316L Stainless Steel Tri-Clamp x Weld Adapter

Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp x Weld Adapter

  • Fast #
  • Part #S19MPX2316
  • Item #10173017
  • Manufacturer Part #19MPX-2-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 in. 316L Stainless Steel Tri-Clamp x Weld Adapter

  • Fast #
  • Part #S19MPX2316
  • Item #10173017
  • Manufacturer Part #19MPX-2-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 19MPX - CLAMP X SCH 10 PIPE ADAPTER - 2" X 2" X 1-1/8" OAL, These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and permanent butt weld connections to Schedule 10 piping or fittings. , Material Test Reports Supplied
  • CLAMP X SCH 10 PIPE ADAPTER
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Weld
End Connections
Clamp x Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
1-1/8 in
Weight
0.42 lb
Characteristics & Features
Clean Bagged
No
Coating
32Ra Polished
Fitting Type
Adapter
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
IAPMO Listed
No
NSF Certified
No
Origin
Global