This product requires certification to purchase.

Sanitary 2 x 1-1/2 in. 304 Stainless Steel Tri-Clamp Eccentric Reducer

Steel & O’Brien

Sanitary 2 x 1-1/2 in. 304 Stainless Steel Tri-Clamp Eccentric Reducer

  • Fast #
  • Part #S3214MP2X15304
  • Item #10174284
  • Manufacturer Part #32-14MP-2X1.5-304
3.2 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 2 x 1-1/2 in. 304 Stainless Steel Tri-Clamp Eccentric Reducer

  • Fast #
  • Part #S3214MP2X15304
  • Item #10174284
  • Manufacturer Part #32-14MP-2X1.5-304
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 32-14MP - CLAMP ECCENTRIC REDUCER - 2" X 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
  • CLAMP END ECCENTRIC REDUCER
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.4 lb