This product requires certification to purchase.

Sanitary 20 Mesh - 316 Stainless Steel Short Wide Strainer Mesh

Steel & O’Brien

Sanitary 20 Mesh - 316 Stainless Steel Short Wide Strainer Mesh

  • Fast #
  • Part #SKEM1W020316
  • Item #10173354
  • Manufacturer Part #KEM1W020-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 20 Mesh - 316 Stainless Steel Short Wide Strainer Mesh

  • Fast #
  • Part #SKEM1W020316
  • Item #10173354
  • Manufacturer Part #KEM1W020-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • STRAINER MESH - 20 MESH - SHORT WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
  • STRAINER MESH - SHORT WIDE
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in x 3 in
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Mesh Size:
20
NSF Certified:
No
Product Type:
Strainer Mesh