This product requires certification to purchase.

Sanitary 3/4 in. 316L Stainless Steel Back-Up Flange (150# Bolt Pattern)

Steel & O’Brien

Sanitary 3/4 in. 316L Stainless Steel Back-Up Flange (150# Bolt Pattern)

  • Fast #
  • Part #S38SL75316
  • Item #10173075
  • Manufacturer Part #38SL-.75-316
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3/4 in. 316L Stainless Steel Back-Up Flange (150# Bolt Pattern)

  • Fast #
  • Part #S38SL75316
  • Item #10173075
  • Manufacturer Part #38SL-.75-316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 38SL - BACK-UP FLANGE - 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
  • BACK-UP FLANGE
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Slip, Flanged
End Connections:
Slip;Flanged
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Flange
Flange Type:
Backup
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global