This product requires certification to purchase.

Sanitary 3/4 x 3/4 in. 316L Stainless Steel Butt Weld x MPT Adapter

Steel & O’Brien

Sanitary 3/4 x 3/4 in. 316L Stainless Steel Butt Weld x MPT Adapter

  • Fast #
  • Part #S19WB75316
  • Item #10173475
  • Manufacturer Part #19WB-.75-316
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3/4 x 3/4 in. 316L Stainless Steel Butt Weld x MPT Adapter

  • Fast #
  • Part #S19WB75316
  • Item #10173475
  • Manufacturer Part #19WB-.75-316
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 19WB - WELD X MNPT ADAPTER - 3/4", Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are adapters that create a transition between butt weld fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD X MNPT ADAPTER
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Butt Weld
End Connection 2:
MNPT
End Connections:
Butt Weld x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.21 lb