This product requires certification to purchase.

Sanitary 3/4 x 3/4 in. 316L Stainless Steel Tri-Clamp x Barbed Adapter

Steel & O’Brien

Sanitary 3/4 x 3/4 in. 316L Stainless Steel Tri-Clamp x Barbed Adapter

  • Fast #
  • Part #S14MPHR75316
  • Item #10172530
  • Manufacturer Part #14MPHR-.75-316
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3/4 x 3/4 in. 316L Stainless Steel Tri-Clamp x Barbed Adapter

  • Fast #
  • Part #S14MPHR75316
  • Item #10172530
  • Manufacturer Part #14MPHR-.75-316
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 14MPHR - RUBBER HOSE ADAPTER - 3/4" X 3/4" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • CLAMP X HOSE BARB
  • Tri-Clamp style hose adapter is available in both 20Ra & 15Ra 316L stainless steel alloy. This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Barbed
End Connections:
Clamp x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Hose Adapter
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.07 lb