Sanitary 3 in. 304 Stainless Steel Back-Up Flange (150# Bolt Pattern)
Sanitary 3 in. 304 Stainless Steel Back-Up Flange (150# Bolt Pattern)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 38SL - BACK-UP FLANGE - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
- BACK-UP FLANGE
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Slip, Flanged
- End Connections:
- Slip;Flanged
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange
- Flange Type:
- Backup
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global