Sanitary 3 in. 304 Stainless Steel Swivel Joint Clamp Assembly
Sanitary 3 in. 304 Stainless Steel Swivel Joint Clamp Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- A12MPS - SWIVEL JOINT CLAMP - 3", Wider than a standard clamp, swivel joint clamps are shipped as an assembly including at clamp, gasket, and collar that encircles the connection allowing for the joint to move smoothly when the clamp is tightened.
- SWIVEL JOINT CLAMP ASSEMBLY
- When combined with other Tri-Clamp fittings, clamps, and gaskets, sanitary spools can build a process line without the need for on-site welding and fabrication, and installed saving time.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- CF8
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 1.03