This product requires certification to purchase.

Sanitary 3 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

Steel & O’Brien

Sanitary 3 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

  • Fast #
  • Part #S28AMP3304
  • Item #10173831
  • Manufacturer Part #28AMP-3-304
3.9 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

  • Fast #
  • Part #S28AMP3304
  • Item #10173831
  • Manufacturer Part #28AMP-3-304
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 28AMP - LATERAL WYE, CLAMP ENDS - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance.
  • CLAMP END LATERAL WYE
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Lateral Wye
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic